0 items

Sterling Performa™ 60 in. Right-Hand Above Floor Drain Bath Tub

S71041122

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • ADA adaptable when installed as per the requirements of the accessibility guidelines and section 607 bathtubs of the act
  • ADA adaptable when installed as per the requirements of the accessibility guidelines and section 608 shower stalls of the act
  • Conforms to ANSI Z124.1.2 and CSA B45.1 national consensus standards
  • Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
  • Factory installed 3" apron extension for above floor drain (AFD) installation which means no need to cut into the sub-floor also install costly fire protection or pest protection
  • Made from Solid Vikrell® material for strength, durability and lasting beauty

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.1.2
CSA Certified
CSA B45.1
Capacity
35 gal
Collection
Performa™
Color Finish
White
Color Finish Category
Whites
Depth
17-1/4 in
Drain Location
Right
Height
17-1/4 in
IAPMO Listed
Yes
Installation Type
Alcove
Length
60 in
Material
Solid Vikrell®
Width
29 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday