0 items

Sterling Accord® 60 in. Shower Wall Set

S71154100

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bath walls must be installed with 71151110 or 71151120 baths
  • Geometric backwall provides visual interest and ample storage shelves (walls are required to complete the installation)
  • High-gloss finish provides a smooth and shiny surface that is easy to clean
  • Limited 10-year consumer warranty
  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Modular design allows for easy installation during any phase of construction
  • No caulking required in the seams

SPECIFICATIONS

ADA Compliant
No
Collection
Accord®
Color Finish
White
Color Finish Category
Whites
Height
55-1/4 in
IAPMO Listed
Yes
Length
60 in
Material
Solid Vikrell®
Width
32 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday