60 in. x 29 in. Alcove Bathtub with Right Drain

You last purchased this on
 
Sterling

Performa™ 60 in. x 29 in. Alcove Bathtub with Right Drain

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sterling

Performa™ 60 in. x 29 in. Alcove Bathtub with Right Drain

  • Fast #
  • Part #S713411200
  • Item #10039390
  • Manufacturer Part #71341120-0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

  • 15" (381 mm) bath depth (floor to top of threshold)
  • Integral apron creates a clean, finished look
  • Durable high-gloss finish
  • Compatible with 7134 Series Performa 2 wall sets
  • Complements traditional and contemporary bathroom designs
  • Innovative 1/2" (12.7 mm) step flange provides superior water containment for installation with tile or Vikrell® wall sets
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Basin Depth:
11-11/16 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
Capacity:
35 gal
Collection:
Performa™
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
Yes
Drain Location:
Right
Installation Type:
Alcove
Material:
Acrylic
Overall Height:
16-5/8 in
Overall Length:
60 in
Overall Width:
29-1/8 in
Soaking Depth:
9-3/4 in
Weight:
45 lb