0 items

Sterling Ensemble™ 60 x 30 in. Left-Hand Drain Shower Base

S72171110

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Conforms to ANSI Z124.1.2 and CSA B45.1 national consensus standards
  • Drain is located in the same position as existing bath
  • Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
  • Left-hand shower receptor: 60"
  • Limited 10-year consumer and 3-year commercial warranty
  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Perfect size for replacing an existing bath and easy to install

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.1.2
Collection
Ensemble™
Color Finish
Biscuit
Color Finish Category
Neutrals
Drain Location
Left
IAPMO Listed
Yes
Length
60 in
Material
Solid Vikrell®
Width
30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday