0 items

Sterling Accord® 60 x 36 in. Wall Set

S71164100

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Abundant, recessed storage reduces visual clutter
  • High-gloss finish provides a smooth, shiny surface that is easy to clean
  • Limited ten year consumer warranty
  • Limited three year commercial warranty
  • Rounder interior space provides more room

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Accord®
Color Finish
Almond
Color Finish Category
Neutrals
IAPMO Listed
Yes
Installation Type
3 Wall Alcove
Length
60 in
Material
Vikrell®
Width
36 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday