0 items

Sterling Advantage™ 60 x 60 in. Shower Base with Seat

S62041100

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Lightly textured swirl-gloss finish hides scratches from everyday use and very practical for larger families
  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Not tested for Canadian CSA certification
  • Optional accessories: 62044100 Advantage™ 60, Series 6204 35-1/4" x 60" tile seated shower and wall set
  • Receptor only installation not recommended and install receptor with wall set
  • Two convenient molded-in seats

SPECIFICATIONS

ADA Compliant
No
Collection
Advantage™
Color Finish
Biscuit
Color Finish Category
Neutrals
Drain Location
Center
IAPMO Listed
Yes
Length
60 in
Material
Solid Vikrell®
Width
60 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday