63-1/4 in. Rectangle Shower Base in Biscuit
63-1/4 in. Rectangle Shower Base in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lightly textured swirl-gloss finish hides scratches from everyday use and very practical for larger families
- Low profile threshold for easy wheelchair access
- Made from Solid Vikrell® material for strength, durability and lasting beauty
- Showers will comply with ICC ANSI A117.1 Standards section 1004.11.3.1.3.3 and the Fair Housing Act Accessibly Guidelines when installed per Requirement 6 (Reinforced walls for grab bars) of the Accessibility Guidelines. This applies to type A and B multifamily dwellings.
- Suitable for tile-down application
- Showers will comply with ICC ANSI A117.1 standards section 1004.11.3.1.3.3 and the fair housing act accessibly guidelines when installed per requirement 6 (reinforced walls for grab bars) of the accessibility guidelines and this applies to type A and B multi-family dwellings
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASTM:
- ASTM E-162, ASTM E-662
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Depth:
- 1/2 in
- Drain Location:
- Center
- Height:
- 8 in
- IAPMO Listed -:
- Yes
- Installation Type:
- 3 Wall Alcove
- Length:
- 63-1/4 in
- Material:
- Composite, Fiberglass
- Product Type:
- Shower Base
- Shower Base Shape:
- Rectangle
- Shower Installation Type:
- Square
- Threshold Height:
- 8 in
- UL Listed:
- Yes
- Width:
- 63-1/4 in