63-1/4 x 39-3/8 in. Roll-in Shower in White
63-1/4 x 39-3/8 in. Roll-in Shower in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Modular design allows it to be moved around corners and through doorways with ease
- Lightly textured swirl-gloss finish hides scratches from everyday use and very practical for larger families
- Made from Solid Vikrell® material for strength, durability and lasting beauty
- Color/Finish: White
- Showers will comply with ICC ANSI A117.1 standards section 1004.11.3.1.3.3 and the fair housing act accessibly guidelines when installed per requirement 6 (reinforced walls for grab bars) of the accessibility guidelines and this applies to type A and B multi-family dwellings
- Structurally reinforced factory installed grab bars
- Low profile threshold for easy wheelchair access
- Includes three factory-installed stainless steel grab bars
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 8 in
- Height:
- 72 in
- IAPMO Listed -:
- Yes
- Length:
- 63-1/4 in
- Material:
- Solid Vikrell®
- Shower Base Shape:
- Roll-in
- Type:
- S620601030
- Width:
- 39-3/8 in