64 x 32 in. Framed Pivot Shower Door in Silver

You last purchased this on
 
Sterling

64 x 32 in. Framed Pivot Shower Door in Silver

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sterling

64 x 32 in. Framed Pivot Shower Door in Silver

  • Fast #
  • Part #S950C32S
  • Item #452048
  • Manufacturer Part #950C-32S
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Silver Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For right-side or left-side opening
  • Two-piece hinge and strike assembly allow for 3/4" (19 mm) out-of-plumb adjustability
  • Door swings outward
  • Made in the USA
  • Ideal for smaller showers
  • Requires Certification

Specifications

ANSI:
ANSI Z97.1
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Frame Type:
Framed
Glass Type:
Mirrored
Height:
64 in
Material:
Aluminum
Product Type:
Shower Door
Shower Door Framed or Frameless:
Framed
Shower Door Height Range:
61-65 in
Shower Door Type:
Bypass
Shower Door Width Range:
30 in+
Width:
32 in