Sterling 8 in. Shower Base

S62061100

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Lightly textured swirl-gloss finish hides scratches from everyday use and very practical for larger families
  • Low profile threshold for easy wheelchair access
  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Showers will comply with ICC ANSI A117.1 Standards section 1004.11.3.1.3.3 and the Fair Housing Act Accessibly Guidelines when installed per Requirement 6 (Reinforced walls for grab bars) of the Accessibility Guidelines. This applies to type A and B multifamily dwellings.
  • Showers will comply with ICC ANSI A117.1 standards section 1004.11.3.1.3.3 and the fair housing act accessibly guidelines when installed per requirement 6 (reinforced walls for grab bars) of the accessibility guidelines and this applies to type A and B multi-family dwellings
  • Suitable for tile-down application

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
CSA Certified
CSA B45.5
Color Finish
White
Color Finish Category
Whites
Depth
1/2 in
Drain Location
Center
Height
1/2 in
IAPMO Listed
Yes
Length
63-1/4 in
Material
Solid Vikrell®
Width
63-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday