60 x 30 in. Bathtub with Left-Hand Drain in White
Acclaim® 60 x 30 in. Bathtub with Left-Hand Drain in White
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Made from solid Vikrell™ material for strength, durability, and lasting beauty
- Ten year limited consumer warranty
- Durable high-gloss finish provides a smooth, shiny surface that is easy to clean
- Four pack
- Three year limited commercial warranty
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Oval in Rectangle
- Capacity:
- 34 gal
- Collection:
- Acclaim®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Left
- Installation Type:
- Alcove
- Length:
- 60 in
- Material:
- Composite, Fiberglass
- Width:
- 30 in