60 x 30 in. Bathtub with Right-Hand Drain in White

You last purchased this on
 
Sterling

Acclaim® 60 x 30 in. Bathtub with Right-Hand Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sterling

Acclaim® 60 x 30 in. Bathtub with Right-Hand Drain in White

  • Fast #
  • Part #S710911260
  • Item #1860127
  • Manufacturer Part #71091126-0
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • High-gloss finish provides a smooth, shiny surface that is easy to clean
  • Pain-free installation
  • Factory installed backers for later grab bar installation
  • Limited three year commercial warranty
  • Limited ten year residential warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Bathtub Shape:
Oval in Rectangle
Collection:
Acclaim®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Right
Installation Type:
Alcove
Length:
60 in
Material:
Composite, Fiberglass
Width:
30 in