Sterling Acclaim® 60 x 30 in. Left-Hand Above Floor Drain Bath Tub in White
S710911120
SHIPPING INFORMATION
This Product is not Available for Purchase.
SPECIFICATIONS
- ADA Compliant
- No
- Capacity
- 34 gal
- Collection
- Acclaim®
- Color Finish
- White
- Color Finish Category
- Whites
- Drain Location
- Left
- Installation Type
- Apron Front
- Length
- 60 in
- Material
- Solid Vikrell®
- Width
- 30 in
DOCUMENTS
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday