60 x 30 in. Tub and Shower in White
Acclaim® 60 x 30 in. Tub and Shower in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Made from solid Vikrell™ material for strength, durability, and lasting beauty
- Back wall with grab bars, requires end walls to complete installation
- Durable high-gloss finish provides a smooth, shiny surface that is easy to clean
- Three year limited commercial warranty
- Images shows bath/shower with right-hand drain, seat on left and grab bars
- Ten year limited consumer warranty
- Convenient shelving on back
- Tongue and groove interlocking joints form a seamless appearance and simplify installation
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI Z124.1.2
- CSA Certified:
- CSA B45.1
- Collection:
- Acclaim®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 54 in
- Length:
- 60 in
- Material:
- Vikrell®
- Width:
- 30 in