60 x 30 in. Drop-In Bathtub with Left Drain in White

You last purchased this on
 
Sterling

Acclaim® 60 x 30 in. Drop-In Bathtub with Left Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sterling

Acclaim® 60 x 30 in. Drop-In Bathtub with Left Drain in White

  • Fast #
  • Part #S710911140
  • Item #1629639
  • Manufacturer Part #71091114-0
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Made from solid Vikrell™ material for strength, durability, and lasting beauty
  • Designed with a 15" apron
  • Durable high-gloss finish provides a smooth, shiny surface that is easy to clean
  • Three year limited commercial warranty
  • Ten year limited consumer warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI Z124.1.2
CSA Certified:
CSA B45.1
Capacity:
34 gal
Collection:
Acclaim®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Left
Height:
72 in
Installation Type:
3 Wall Alcove
Material:
Vikrell®
Overall Length:
60 in
Overall Width:
30 in
Size:
60 in x 30 in