Sterling

Acclaim® 60 x 30 in. Vikrell Left Hand Drain Tub and Shower in White

Part #S710901120  |  Manufacturer Part #71090112-0

Color/Finish:
White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Acclaim
  • 60" X 30" X 74 1/4"
  • Vikrell
  • Designed with a 17 1/4" apron
  • Wall surround features molded-in back wall shelving and an arch-like design for visual appeal
  • Modular design allows it to be moved around corners and through doorways with ease
  • 3" drain to floor clearance which means no need to cut into the sub-floor or install costly fire protection or pest protection
  • Color/ Finish: White

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124.1.2

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.5

Capacity: 34 gal

Collection: Acclaim®

Color Finish: White

Color Finish Category: Whites

Depth: 15 in

Drain Location: Left

Height: 74-1/4 in

IAPMO Listed: No

Installation Type: 3 Wall Alcove

Length: 60 in

Material: Vikrell®

Overall Height: 15 in

Type: S710901120

UL Listed: No

Width: 30 in