Sterling Acclaim® 60 x 31-1/2 in. Tub and Shower Hand Drain in White

S710951030

Manufacturer Part #: 71095103-0

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Durable high-gloss finish provides a smooth, shiny surface that is easy to clean
  • Made from solid Vikrell™ material for strength, durability, and lasting beauty
  • End wall set with grab bars, requires back wall to complete installation
  • Tongue and groove interlocking joints form a seamless appearance and simplify installation
  • Images shows bath/shower with right-hand drain, seat on left and grab bars
  • Ten year limited consumer warranty
  • Three year limited commercial warranty

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI Z124.1.2
CSA Certified
CSA B45.1
Collection
Acclaim®
Height
55-1/2 in
Width
31-1/2 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday