Sterling

Acclaim® 60 x 31-1/2 in. Tub and Shower in Biscuit

Part #S7109410096  |  Manufacturer Part #71094100-96

Color/Finish:
Biscuit

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Features convenient shelving on back wall
  • Tongue-and-groove interlocking joints form a seaml
  • Durable high-gloss finish provides a smooth, shiny surface that is easy to clean
  • Modular design allows it to be moved around corners and through doorways with ease
  • Made from solid Vikrell material for strength, durability, and lasting beauty
  • Complete 3-piece wall set

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124.1.2

CSA Certified: CSA B45.1

Collection: Acclaim®

Color Finish: Biscuit

Color Finish Category: Neutrals

Height: 54 in

Length: 60 in

Material: Vikrell®

Width: 31-1/2 in