60 x 31-1/2 in. Tub and Shower with Right Hand Drain in White
Acclaim® 60 x 31-1/2 in. Tub and Shower with Right Hand Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Features convenient shelving on back wall
- Tongue-and-groove interlocking joints form a seaml
- Meets Americans with Disabilities Act when install
- Made from solid Vikrell material for strength, durability, and lasting beauty
- Complete 3-piece wall set with grab bars
- Modular design allows it to be moved around corners and through doorways with ease
- Durable high-gloss finish provides a smooth, shiny surface that is easy to clean
Specifications
- ADA Compliant:
- No
- Collection:
- Acclaim®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Right
- Height:
- 54 in
- Length:
- 60 in
- Material:
- Vikrell®
- Width:
- 31-1/2 in