60 x 30 in. Vikrell Left Hand Drain Tub and Shower in White

You last purchased this on
 
Sterling

Acclaim® 60 x 30 in. Vikrell Left Hand Drain Tub and Shower in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sterling

Acclaim® 60 x 30 in. Vikrell Left Hand Drain Tub and Shower in White

  • Fast #
  • Part #S710901100
  • Item #1629625
  • Manufacturer Part #71090110-0
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Modular design allows it to be moved around corners and through doorways with ease
  • Designed with an 15" apron
  • Conforms to ANSI Z124.1.2 and CSA B45.1 national consensus standards
  • The large deck area is great for storing toiletries
  • Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.1.2
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1, CSA B45.5
Capacity:
34 gal
Collection:
Acclaim®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
15 in
Drain Location:
Left
Height:
72 in
IAPMO Listed -:
No
Installation Type:
3 Wall Alcove
Length:
60 in
Material:
Composite, Fiberglass
Overall Height:
15 in
UL Listed:
No
Width:
30 in