60 x 30 in. Vikrell Left Hand Drain Tub and Shower with Age in Place Backers in White
Acclaim® 60 x 30 in. Vikrell Left Hand Drain Tub and Shower with Age in Place Backers in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 60" X 30" X 74 1/4"
- Vikrell
- Acclaim
- Includes age in place factory installed backers for later grab bar installation
- Modular design allows it to be moved around corners and through doorways with ease
- 3" drain to floor clearance which means no need to cut into the sub-floor or install costly fire protection or pest protection
- Wall surround features molded-in back wall shelving and an arch-like design for visual appeal
- Designed with a 17 1/4" apron
- Color/ Finish: White
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1.2
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5, CSA B45
- Capacity:
- 34 gal
- Collection:
- Acclaim®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 12 in
- Drain Location:
- Left
- Height:
- 74-1/4 in
- IAPMO Listed -:
- Yes
- Installation Type:
- 3 Wall Alcove
- Length:
- 60 in
- Material:
- Composite, Fiberglass
- Overall Height:
- 12 in
- UL Listed:
- No
- Width:
- 30 in