Sterling Acclaim® Shower Wall Set with Age-in-Place Backers in White

S710941060

Manufacturer Part #: 71094106-0

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Durable high-gloss finish provides a smooth, shiny surface that is easy to clean
  • Made from solid Vikrell™ material for strength, durability, and lasting beauty
  • Complete 3-piece wall set
  • Modular design allows it to be moved around corners and through doorways with ease
  • Tongue and groove interlocking joints form a seamless appearance and simplify installation
  • Convenient shelving on back
  • Ten year limited consumer warranty
  • Three year limited commercial warranty

SPECIFICATIONS

ADA Compliant
No
Collection
Acclaim®
Height
54 in
IAPMO Listed
Yes
Width
31-1/2 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday