Sterling Accord® 15 x 30 in. Alcove Bathtub with Left Hand Drain

S71141110

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Designed with a 15" apron
  • High-gloss finish provides a smooth, shiny surface that is easy to clean
  • Made from solid Vikrell material for strength, durability, and lasting beauty
  • No caulking required in the seams

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.1.2
ASTM Specifications
ASTM E-162, ASTM E-662
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.5
Collection
Accord®
Color Finish
Almond
Color Finish Category
Neutrals
Drain Location
Left
GSA Approved
No
Height
15 in
IAPMO Listed
Yes
Installation Type
Alcove
Length
60 in
Material
Solid Vikrell®
UL Listed
No
Width
30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday