36 in. Square Shower Base in Biscuit

You last purchased this on
 
Sterling

Accord® 36 in. Square Shower Base in Biscuit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sterling

Accord® 36 in. Square Shower Base in Biscuit

  • Fast #
  • Part #S7224110096
  • Item #3609333
  • Manufacturer Part #72241100-96
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Biscuit Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • High-gloss finish provides a smooth and shiny surface that is easy to clean
  • Shower receptor: 36"
  • Must be installed with Accord wall set
  • No caulk required
  • Shower base only installation not recommended and install 72242100 and 72245100 wall set
  • Receptor only installation not recommended and install receptor with wall set
  • Requires Certification

Specifications

ADA Compliant:
No
ASTM:
ASTM E-162, ASTM E-662
CARB OTC LEED Compliant:
No
Collection:
Accord®
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Drain Location:
Center
Height:
6-5/8 in
IAPMO Listed -:
No
Installation Type:
3 Wall Alcove
Length:
36 in
Material:
Composite, Fiberglass
Product Type:
Shower Receptor
Shower Base Shape:
Square
Shower Installation Type:
Square
Threshold Height:
6-5/8 in
UL Listed:
Yes
Width:
36 in