36 x 36 in. Shower Back Wall in Biscuit

You last purchased this on
 
Sterling

Accord® 36 x 36 in. Shower Back Wall in Biscuit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sterling

Accord® 36 x 36 in. Shower Back Wall in Biscuit

  • Fast #
  • Part #S7226210096
  • Item #3609336
  • Manufacturer Part #72262100-96
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • High-gloss finish provides a smooth and shiny surface that is easy to clean
  • Backwall: 48"
  • Requires accord 48" shower walls 72245100 and 48" shower receptor 72261100
  • Convenient shelves
  • Install with 72245100 wall set and 72261100 shower base
  • Requires Certification

Documents


Specifications

Collection:
Accord®
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Height:
48 in
IAPMO Listed -:
Yes
Length:
36 in
Material:
Solid Vikrell®
Width:
36 in