Sterling Accord® 36 x 36 in. Shower Back Wall

S72262100

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Backwall: 48"
  • Convenient shelves
  • High-gloss finish provides a smooth and shiny surface that is easy to clean
  • Install with 72245100 wall set and 72261100 shower base
  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Requires accord 48" shower walls 72245100 and 48" shower receptor 72261100

SPECIFICATIONS

Collection
Accord®
Color Finish
Biscuit
Color Finish Category
Neutrals
Height
48 in
IAPMO Listed
Yes
Length
36 in
Material
Solid Vikrell®
Width
36 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday