36 x 36 in. Vikrell Shower in White

You last purchased this on
 
Sterling

Accord® 36 x 36 in. Vikrell Shower in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sterling

Accord® 36 x 36 in. Vikrell Shower in White

  • Fast #
  • Part #S722401000
  • Item #3790318
  • Manufacturer Part #72240100-0
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
Available for Pick Up Only. Confirm that this item is available in your selected store before you checkout.

Product Details

  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Modular design allows for easy installation during any phase of construction
  • Shower module: 36"
  • Snap together installation and an audible click lets you know when the walls are properly installed
  • Rounded interior space provides more room for the bather
  • Abundant and recessed storage reduces the visual clutter
  • Geometric backwall design adds visual interest while easy to clean (walls are required to complete the installation)
  • High-gloss finish provides a smooth and shiny surface that is easy to clean
  • Convenient shelves
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.1.2
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5
Collection:
Accord®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
7-5/8 in
Drain Location:
Center
Height:
77 in
IAPMO Listed -:
Yes
Installation Type:
3 Wall Alcove
Length:
36 in
Material:
Solid Vikrell®
Shower Base Shape:
Rectangle
UL Listed:
Yes
Width:
36 in