Accord® 48 in. Complete Wall Set with Grab Bar in White

Part #S72284103N0  |  Item #4488205  |  Manufacturer Part #72284103-N-0

Color/Finish:
White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Shower complete wall set: 48"
  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Modular design allows for easy installation during any phase of construction
  • Geometric backwall provides visual interest and ample storage shelves (walls are required to complete the installation)
  • Rounded interior space provides more room for the bather
  • High-gloss finish provides a smooth and shiny surface that is easy to clean
  • No caulking required in the seams
  • Includes three Sterling® age-in-place grab bars: (1) 80012222 and (2) 80001024 individually packed inside the wall set box

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Accord®

Color Finish: White

Color Finish Category: Whites

Height: 55-1/8 in

IAPMO Listed: No

Length: 48 in

Material: Solid Vikrell®

UL Listed: No

Width: 36 in