48 x 36 in. Rectangle Shower Base in Biscuit
Accord® 48 x 36 in. Rectangle Shower Base in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Made from Solid Vikrell® material for strength, durability and lasting beauty
- High-gloss finish provides a smooth and shiny surface that is easy to clean
- Shower receptor: 48"
- Not recommended as receptor only installation
- Requires accord 48" shower walls 72262100 and 72245100
- Receptor only installation not recommended and install receptor with wall set
- Shower base only installation not recommended and install 72262100 and 72245100 wall set
Specifications
- ADA Compliant:
- No
- Collection:
- Accord®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Location:
- Center
- IAPMO Listed -:
- Yes
- Length:
- 48 in
- Material:
- Composite, Fiberglass
- Shower Base Shape:
- Rectangle
- Shower Installation Type:
- Alcove
- Width:
- 36 in