48 in. Rectangle Shower Base in Biscuit
Accord® 48 in. Rectangle Shower Base in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- This product is not recommended for tile down installation and it must be installed with accord series 7228 walls
- Made from Solid Vikrell® material for strength, durability and lasting beauty
- Shower receptor: 48"
- Wide seat of 12" can be positioned on the left or right side of the shower or it can be removed for regular showering
- Shower base only installation not recommended and install 72284100 wall set
- Extra deep 36" shower can sit next to the most popular whirlpool sizes for a clean straight wall line
- High-gloss finish provides a smooth and shiny surface that is easy to clean
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Accord®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Location:
- Center
- Height:
- 20-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Alcove
- Length:
- 48 in
- Material:
- Composite, Fiberglass
- Product Type:
- Shower Base
- Shower Base Shape:
- Rectangle
- Threshold Height:
- 20-1/2 in
- UL Listed:
- Yes
- Width:
- 36 in