Sterling Accord® 48 x 36 in. Complete Wall Set

S72284100

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Ample storage shelves are recessed leaving a more spacious feeling shower
  • Extra deep 36" shower can sit next to the most popular whirlpool sizes for a clean straight wall line
  • High-gloss finish provides a smooth and shiny surface that is easy to clean
  • Install with 72281100 shower base
  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • No caulking required in the seams
  • Shower module: 48"
  • Snap together installation and an audible click lets you know when the walls are properly installed

SPECIFICATIONS

ADA Compliant
No
Collection
Accord®
Color Finish
White
Color Finish Category
Whites
Height
55-1/8 in
IAPMO Listed
Yes
Length
48 in
Material
Solid Vikrell®
Width
36 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday