Sterling Accord® 48 x 36 in. Shower Back Wall with Backers in White

S722841060

Color Finish

(Pricing is for White)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Aging in Place backerboards
  • Compatible with Accord shower base (72281100)
  • Geometric backwall design adds visual interest and the smooth side walls provide a classic feel (walls are required to complete the installation)
  • High-gloss finish provides a smooth and shiny surface that is easy to clean
  • Includes factory installed age-in-place backers for later grab bar installation
  • Install with 72281100 shower base
  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Snap together installation and an audible click lets you know when the walls are properly installed
  • This light weight modular design allows for easy installation during any phase of construction

SPECIFICATIONS

ADA Compliant
No
Collection
Accord®
Color Finish
White
Color Finish Category
Whites
Height
74-1/2 in
IAPMO Listed
Yes
Length
48 in
Material
Solid Vikrell®
Width
36 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday