55-1/8 x 32 in. Acrylic and Solid Vikrell Tub and Shower Unit in Biscuit
Accord® 55-1/8 x 32 in. Acrylic and Solid Vikrell Tub and Shower Unit in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Modular design allows for easy installation during any phase of construction
- High-gloss finish provides a smooth and shiny surface that is easy to clean
- Made from Solid Vikrell® material for strength, durability and lasting beauty
- No caulking required in the seams
- Abundant and recessed storage reduces the visual clutter
- Snap together installation and an audible click lets you know when the walls are properly installed
- Rounded interior space provides more room for the bather
- Geometric backwall design adds visual interest while easy to clean (walls are required to complete the installation)
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Accord®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Depth:
- 32 in
- Height:
- 55-1/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Freestanding
- Length:
- 60 in
- Material:
- Plastic, Composite
- Material Type:
- Solid Vikrell®
- UL Listed:
- No