60 in. Rectangle Shower Base with Center Drain in Biscuit
Accord® 60 in. Rectangle Shower Base with Center Drain in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Made from Solid Vikrell® material for strength, durability and lasting beauty
- High-gloss finish provides a smooth and shiny surface that is easy to clean
- Shower receptor: 60"
- Compatible with Accord complete wall set (series 7227)
- Receptor only installation not recommended and install receptor with wall set
- Shower base only installation not recommended and install with 72272100 and 72245100 wall set
Documents
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM E-162, ASTM E-662
- CARB OTC LEED Compliant:
- No
- Collection:
- Accord®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Location:
- Center
- Height:
- 7-5/8 in
- IAPMO Listed -:
- Yes
- Installation Type:
- 3 Wall Alcove
- Length:
- 60 in
- Material:
- Composite, Fiberglass
- Product Type:
- Shower Base
- Shower Base Shape:
- Rectangle
- Shower Installation Type:
- Alcove
- Threshold Height:
- 7-5/8 in
- UL Listed:
- Yes
- Width:
- 36 in