60 in. x 36 in. Shower Base with Center Drain in White

You last purchased this on
 
Sterling

Accord® 60 in. x 36 in. Shower Base with Center Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sterling

Accord® 60 in. x 36 in. Shower Base with Center Drain in White

  • Fast #
  • Part #S722911000
  • Item #4055449
  • Manufacturer Part #72291100-0
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

  • This product is not recommended for tile down installation and it must be installed with accord series 7229 walls
  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Shower receptor: 60"
  • Wide seat of 12" can be positioned on the left or right side of the shower or it can be removed for regular showering
  • Shower base only installation not recommended and install 71164100 wall set
  • Extra deep 36" shower can sit next to the most popular whirlpool sizes for a clean straight wall line
  • High-gloss finish provides a smooth and shiny surface that is easy to clean
  • Requires Certification

Documents

Recommended Accessories


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Accord®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
IAPMO Listed -:
No
Installation Type:
Alcove
Length:
60-1/4 in
Material:
Composite, Fiberglass
Seat Included:
No
Shower Base Shape:
Rectangle
Threshold Height:
3-1/2 in
UL Listed:
No
Width:
36 in