Sterling Accord® 60 in. Rectangle Shower Base in White

S72271100

Manufacturer Part #: 72271100-0

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Shower receptor: 60"
  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • High-gloss finish provides a smooth and shiny surface that is easy to clean
  • Shower base only installation not recommended and install with 72272100 and 72245100 wall set
  • Receptor only installation not recommended and install receptor with wall set
  • Compatible with Accord complete wall set (series 7227)

SPECIFICATIONS

ADA Compliant
No
Collection
Accord®
Drain Location
Center
Height
6-5/8 in
IAPMO Listed
Yes
Shower Base Shape
Rectangle
Shower Installation Type
Alcove
Width
36 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday