60 x 30 in. Apron Front Bathtub with Left-Hand Drain in Biscuit
Accord® 60 x 30 in. Apron Front Bathtub with Left-Hand Drain in Biscuit
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Made from Solid Vikrell® material for strength, durability and lasting beauty
- High-gloss finish provides a smooth and shiny surface that is easy to clean
- Designed with an 15" apron
- Conforms to ANSI Z124.1.2 and CSA B45.1 national consensus standards
- Bath only installation not recommended and install bath with wall set
- No caulking required in the seams
- Drain to floor clearance of 3" which means no need to cut into the sub-floor also install costly fire protection or pest protection
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1.2
- Bathtub Shape:
- Rectangle
- CSA Certified:
- CSA B45.1
- Collection:
- Accord®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Depth:
- 15 in
- Drain Location:
- Left
- Height:
- 17-1/4 in
- Installation Type:
- Apron Front
- Length:
- 60 in
- Material:
- Composite, Fiberglass
- Width:
- 30 in