60 in. x 30 in. Soaker Alcove Bathtub with Right Drain in White

You last purchased this on
 
Sterling

Accord® 60 in. x 30 in. Soaker Alcove Bathtub with Right Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sterling

Accord® 60 in. x 30 in. Soaker Alcove Bathtub with Right Drain in White

  • Fast #
  • Part #S711411200
  • Item #3146033
  • Manufacturer Part #71141120-0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
Available for Pick Up Only. Confirm that this item is available in your selected store before you checkout.

Frequently Purchased Together

Product Details

  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • High-gloss finish provides a smooth and shiny surface that is easy to clean
  • Designed with an 15" apron
  • Bath only installation not recommended and install bath with wall set
  • Conforms to ANSI Z124.1.2 and CSA B45.1 national consensus standards
  • No caulking required in the seams
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ANSI:
ANSI Z124
ASTM:
ASTM E-162, ASTM E-662
Above Floor Rough:
No
Application:
Residential
Basin Shape:
Rectangle
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5
Capacity:
34 gal
Collection:
Accord®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
Yes
Drain Location:
Right
Drain Opening:
2 in
GSA Approved:
No
IAPMO Listed -:
Yes
Material:
Composite, Fiberglass
NSF Certified:
No
Number of Occupants:
1
Origin:
Domestic
Overall Height:
17 in
Overall Length:
60 in
Overall Width:
30 in
Overflow Type:
Round
Soaking Depth:
11 in
UL Listed:
Yes
cUPC Certified:
No