60 x 30 x 56-1/4 in. Tub & Shower Wall in White

You last purchased this on
 
Sterling

Accord® 60 x 30 x 56-1/4 in. Tub & Shower Wall in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sterling

Accord® 60 x 30 x 56-1/4 in. Tub & Shower Wall in White

  • Fast #
  • Part #S711441130
  • Item #3145676
  • Manufacturer Part #71144113-0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Modular design allows for easy installation during any phase of construction
  • Complete 3-piece wall set with grab bars
  • Must be installed with Accord bath (71141114 or 71141124)
  • Corner shelves
  • Factory-installed stainless steel grab bars
  • No caulking required in the seams
  • High-gloss finish provides a smooth and shiny surface that is easy to clean
  • ADA-adaptable when installed per the requirements of the Accessibility Guidelines, Section 607 Bathtubs, of the Act
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASTM:
ASTM E-162, ASTM E-662
Application:
Residential
Brand Model Compatibility:
71141114 or 71141124
CSA Certified:
CSA B45.5
Collection:
Accord®
Color Finish Category:
Whites
Color Finish Name:
White
Height:
56-1/4 in
IAPMO Listed -:
Yes
Installation Type:
3 Wall Alcove
Length:
60 in
Material:
Solid Vikrell®
Number of Pieces:
3 Piece
Product Type:
Bathtub Wall
Wall Installation:
Direct-to-Stud
Width:
30 in