60 x 30 in. Vikrell Right Hand Drain Tub and Shower in White
Accord® 60 x 30 in. Vikrell Right Hand Drain Tub and Shower in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pivot snap-together modular design
- Smooth, high-gloss walls
- 15 in apron
- Caulk-free installation
- ADA compliant
- Made from solid Vikrell® material for strength, durability, and lasting beauty
- Four corner shelves
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI Z124.1.2
- ASTM:
- ASTM E-162, ASTM E-662
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1, CSA B45.5
- Capacity:
- 34 gal
- Collection:
- Accord®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 15 in
- Drain Location:
- Right
- IAPMO Listed -:
- Yes
- Material:
- Fiberglass, Composite
- Number of Shelves:
- 4
- Overall Height:
- 72 in
- Overall Length:
- 60 in
- Overall Width:
- 30 in
- UL Listed:
- Yes