60 x 30 in. Vikrell Right Hand Drain Tub and Shower with Age in Place Backers in White

You last purchased this on
 
Sterling

Accord® 60 x 30 in. Vikrell Right Hand Drain Tub and Shower with Age in Place Backers in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sterling

Accord® 60 x 30 in. Vikrell Right Hand Drain Tub and Shower with Age in Place Backers in White

  • Fast #
  • Part #S712401280
  • Item #3416096
  • Manufacturer Part #71240128-0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Modular design allows for easy installation during any phase of construction
  • Designed with an 15" apron
  • Conforms to ANSI Z124.1.2 and CSA B45.1 national consensus standards
  • No caulking required in the seams
  • Drain to floor clearance of 3" which means no need to cut into the sub-floor also install costly fire protection or pest protection
  • Smooth wall design features integrated and recessed corner shelves for generous storage space
  • High-gloss finish provides a smooth and shiny surface that is easy to clean
  • 3" drain-to-floor clearance for above-floor drain installation
  • Color/Finish: White
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.1.2
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1, CSA B45.5
Capacity:
34 gal
Collection:
Accord®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
15 in
Drain Location:
Right
IAPMO Listed -:
Yes
Material:
Fiberglass, Composite
Overall Height:
74-1/4 in
Overall Length:
60 in
Overall Width:
30 in
UL Listed:
Yes