60 x 32 in. Soaker Alcove Bathtub Left Drain in Biscuit

You last purchased this on
 
Sterling

Accord® 60 x 32 in. Soaker Alcove Bathtub Left Drain in Biscuit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sterling

Accord® 60 x 32 in. Soaker Alcove Bathtub Left Drain in Biscuit

  • Fast #
  • Part #S7115111096
  • Item #3790255
  • Manufacturer Part #71151110-96
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Biscuit Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • High-gloss finish provides a smooth and shiny surface that is easy to clean
  • Designed with an 18" apron
  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Bath only installation not recommended and install with 71154100 wall set
  • Bath only installation not recommended and install bath with wall set
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI Z124
ASTM:
ASTM E-162, ASTM E-662
Above Floor Rough:
No
Application:
Residential
Basin Length:
46-1/8 in
Basin Shape:
Rectangle
Basin Width:
21-1/2 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5
Capacity:
56 gal
Collection:
Accord®
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Drain Included:
Yes
Drain Location:
Left
Drain Opening:
2 in
GSA Approved:
No
IAPMO Listed -:
Yes
Installation Type:
3 Wall Alcove
Material:
Composite, Fiberglass
NSF Certified:
No
Number of Occupants:
1
Overall Height:
18 in
Overall Length:
60 in
Overall Width:
32 in
Overflow Type:
Round
Size:
60 in x 32 in x 18 in
Soaking Depth:
13-1/8 in
UL Listed:
No
Weight:
89 lb
cUPC Certified:
No