60 in. x 32 in. Soaker Alcove Bathtub with Left Drain in White

You last purchased this on
 
Sterling

Accord® 60 in. x 32 in. Soaker Alcove Bathtub with Left Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sterling

Accord® 60 in. x 32 in. Soaker Alcove Bathtub with Left Drain in White

  • Fast #
  • Part #S711511100
  • Item #3790390
  • Manufacturer Part #71151110-0
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
Available for Pick Up Only. Confirm that this item is available in your selected store before you checkout.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • High-gloss finish provides a smooth and shiny surface that is easy to clean
  • Designed with an 18" apron
  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Bath only installation not recommended and install with 71154100 wall set
  • Bath only installation not recommended and install bath with wall set
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI Z124
ASTM:
ASTM E-162, ASTM E-662
Above Floor Rough:
No
Application:
Residential
Basin Length:
46-1/8 in
Basin Shape:
Rectangle
Basin Width:
21-1/2 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5
Capacity:
56 gal
Collection:
Accord®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
Yes
Drain Location:
Left
Drain Opening:
2 in
GSA Approved:
No
IAPMO Listed -:
Yes
Material:
Composite, Fiberglass
NSF Certified:
No
Number of Occupants:
1
Overall Height:
18 in
Overall Length:
60 in
Overall Width:
32 in
Overflow Type:
Round
Soaking Depth:
13-1/8 in
UL Listed:
No
cUPC Certified:
No