60 x 32 in. Soaker Alcove Bathtub Right Drain in Biscuit
Accord® 60 x 32 in. Soaker Alcove Bathtub Right Drain in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- High-gloss finish provides a smooth and shiny surface that is easy to clean
- Bath only installation not recommended and install bath with wall set
- Made from Solid Vikrell® material for strength, durability and lasting beauty
- Must be installed with Accord wall set (71154100, 71154106 or 71154103)
- Bath only installation not recommended and install with 71154100 wall set
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124
- ASTM:
- ASTM E-162, ASTM E-662
- Above Floor Rough:
- No
- Application:
- Residential
- Basin Length:
- 46-1/8 in
- Basin Shape:
- Rectangle
- Basin Width:
- 21-1/2 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Capacity:
- 56 gal
- Collection:
- Accord®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Included:
- Yes
- Drain Location:
- Right
- Drain Opening:
- 2 in
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Installation Type:
- 3 Wall Alcove
- Material:
- Composite, Fiberglass
- NSF Certified:
- No
- Number of Occupants:
- 1
- Overall Height:
- 18 in
- Overall Length:
- 60 in
- Overall Width:
- 32 in
- Overflow Type:
- Round
- Size:
- 60 in x 32 in x 18 in
- Soaking Depth:
- 13-1/8 in
- UL Listed:
- No
- cUPC Certified:
- No