60 x 32 in. Tub and Shower in White
Accord® 60 x 32 in. Tub and Shower in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Modular design allows for easy installation during any phase of construction
- High-gloss finish provides a smooth and shiny surface that is easy to clean
- Made from Solid Vikrell® material for strength, durability and lasting beauty
- Limited 10-year consumer warranty
- Limited 3-year commercial warranty
- Bath walls must be installed with 71151110 or 71151120 baths
- Geometric backwall provides visual interest and ample storage shelves (walls are required to complete the installation)
Specifications
- ANSI:
- ANSI Z124.1.2
- CSA Certified:
- CSA B45.1
- Collection:
- Accord®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 74 in
- Length:
- 60 in
- Material:
- Solid Vikrell®
- Width:
- 32 in