60 x 32 in. Vikrell Left Hand Drain Tub and Shower in White
Accord® 60 x 32 in. Vikrell Left Hand Drain Tub and Shower in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Modular design allows for easy installation during any phase of construction
- High-gloss finish provides a smooth and shiny surface that is easy to clean
- Made from Solid Vikrell® material for strength, durability and lasting beauty
- Molded-in shelves
- Conforms to ANSI Z124.1.2 and CSA B45.1 national consensus standards
- Bath only installation not recommended and install with 71154100 wall set
- No caulking required in the seams
- Geometric backwall provides visual interest and ample storage shelves (walls are required to complete the installation)
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1.2
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1, CSA B45.5
- Capacity:
- 56 gal
- Collection:
- Accord®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 18 in
- Drain Location:
- Left
- IAPMO Listed -:
- Yes
- Material:
- Fiberglass, Composite
- Overall Height:
- 74-1/4 in
- Overall Length:
- 60 in
- Overall Width:
- 32 in
- UL Listed:
- No