60 x 36 in. Soaker Alcove Bathtub Right Drain in White
Accord® 60 x 36 in. Soaker Alcove Bathtub Right Drain in White
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Made from solid Vikrell® material for strength, durability, and lasting beauty
- 20 in apron.
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASTM:
- ASTM E-162, ASTM E-662
- Above Floor Rough:
- No
- Application:
- Bathroom
- Basin Length:
- 46 in
- Basin Shape:
- Rectangle
- Basin Width:
- 22-7/8 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Capacity:
- 70 gal
- Collection:
- Accord®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- Right
- Drain Opening:
- 2 in
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Installation Type:
- 3 Wall Alcove
- Material:
- Composite, Fiberglass
- NSF Certified:
- No
- Number of Occupants:
- 1
- Overall Height:
- 20 in
- Overall Length:
- 60 in
- Overall Width:
- 36 in
- Overflow Type:
- Round
- Size:
- 60 in x 36 in x 20 in
- Soaking Depth:
- 15-1/8 in
- UL Listed:
- No
- Weight:
- 93 lb
- cUPC Certified:
- No