Sterling
Accord® 60 x 73-1/4 in. Tub & Shower Wall in Biscuit
Part #S7124410096 | Item #3408332 | Manufacturer Part #71244100-96
Product Details
- Complete 3-piece wall set
- Made from Solid Vikrell® material for strength, durability and lasting beauty
- Modular design allows for easy installation during any phase of construction
- High-gloss finish provides a smooth and shiny surface that is easy to clean
- Smooth wall design with four integrated and recessed corner shelves for generous storage space
- No caulking required in the seams
- Bath walls must be installed with the 71141120,71141122, 71141110 or 71141112 baths
- Limited 3-year commercial warranty
Documents
Specifications
ADA Compliant: No
Application: Residential
Collection: Accord®
Color Finish: Biscuit
Color Finish Category: Neutrals
Height: 73-1/4 in
Installation Type: 3 Wall Alcove
Length: 60 in
Material: Solid Vikrell®
Width: 31-1/4 in