Accord® 60 x 73-1/4 in. Tub & Shower Wall in White

Part #S712441000  |  Item #3408342  |  Manufacturer Part #71244100-0

$ 332.33 EACH
(Pricing is for White)

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Complete 3-piece wall set
  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Modular design allows for easy installation during any phase of construction
  • High-gloss finish provides a smooth and shiny surface that is easy to clean
  • Smooth wall design with four integrated and recessed corner shelves for generous storage space
  • No caulking required in the seams
  • Bath walls must be installed with the 71141120,71141122, 71141110 or 71141112 baths
  • Limited 3-year commercial warranty

Documents

Specifications

ADA Compliant: No

Application: Residential

Collection: Accord®

Color Finish: White

Color Finish Category: Whites

Height: 73-1/4 in

Installation Type: 3 Wall Alcove

Length: 60 in

Material: Solid Vikrell®

Wall Installation: Direct-to-Stud

Width: 31-1/4 in