60 x 36 x 56-1/2 in. Tub & Shower Wall in White
Accord® 60 x 36 x 56-1/2 in. Tub & Shower Wall in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Made from Solid Vikrell® material for strength, durability and lasting beauty
- Modular design allows for easy installation during any phase of construction
- Unit consists of an 18" apron
- Snap together installation and an audible click lets you know when the walls are properly installed and an audible click lets you know when the walls are properly installed
- Rounded interior space provides more room for the bather
- Abundant and recessed storage reduces the visual clutter
- Geometric backwall design adds visual interest while easy to clean (walls are required to complete the installation)
- High-gloss finish provides a smooth and shiny surface that is easy to clean
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM E-162, ASTM E-662
- Application:
- Residential
- Brand Model Compatibility:
- 71161110, 71161120 and 72291110
- CSA Certified:
- CSA B45.5
- Collection:
- Accord®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 56-1/2 in
- IAPMO Listed -:
- Yes
- Installation Type:
- 3 Wall Alcove
- Length:
- 60 in
- Material:
- Solid Vikrell®
- Product Type:
- Bathtub Wall
- Width:
- 36 in